!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTI-SLIP TREAD, NON-ABRASIVE, WHITE, SOLID, 16 IN X 33 19/32 IN, 27 MIL THICK, ACRYLIC

ANTI-SLIP TREAD, NON-ABRASIVE, WHITE, SOLID, 16 IN X 33 19/32 IN, 27 MIL THICK, ACRYLIC

CONDOR

ANTI-SLIP TREAD, NON-ABRASIVE, WHITE, SOLID, 16 IN X 33 19/32 IN, 27 MIL THICK, ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-SLIP TREAD, NON-ABRASIVE, WHITE, SOLID, 16 IN X 33 19/32 IN, 27 MIL THICK, ACRYLIC

ANTI-SLIP TREAD, NON-ABRASIVE, WHITE, SOLID, 16 IN X 33 19/32 IN, 27 MIL THICK, ACRYLIC

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.64 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JSP4100-16X34RW
  • Mfr. Model # 4100-16X34-RW
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 1236
  • Shipping Weight 0.46 lbs

Product Details

Flex Track(R) - White. A fine textured, soft, non-slip safety tape. Size: 16 inch x 34 inch rectangle.

Technical Specs

  • ItemAntislip Bath Mat
  • Tape ColourWhite
  • Imperial Tape Width16 in
  • Tape Thickness0.027 in
  • Tape Adhesive MaterialAcrylic
  • Maximum Tape Performance Temperature220 Degrees F
  • SeriesFine Grade
  • LegendNo Legend
  • Specialty Environment ApplicationsWet and Humid Environments
  • Tape Resistance PropertiesWater-Resistant
  • Adhesive PropertiesAggressive Adhesive
  • Liner IncludedLiner Included
  • Package Quantity1
  • StandardsADA, Prop 65, NFSI Certified for High Traction, OSHA
  • Tape Backing ConstructionPaper
  • Tape PropertiesAnti-Fungal, Anti-Microbial, Mop Friendly
  • Tape Pattern Solid
  • Fluorescent Not Fluorescent
  • Imperial Tape Length 34 in
  • Abrasive Grade Non-Abrasive
  • Minimum Tape Performance Temperature -20 Degrees F
  • Tape Brand Flex Track(R)
  • Environment Indoor/Outdoor
  • Glow-in-the-Dark Not Glow-in-the-Dark
  • Specifications Met ADA, NFSI, OSHA
  • Adhesion to Steel 75 oz/in
  • Tape Adhesive Format Single-Sided
  • Minimum Application Temperature 50 Degrees F
  • Product Form Strips
  • Anti-Slip Surface Vinyl
  • Tape Backing Material Paper
  • Traffic Type Barefoot Traffic, Wet Traffic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list