!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTI-SLIP TREAD, VERY COARSE, 8 TO 16 GRIT SIZE, YELLOW, SOLID, 3 X 24 IN, RUBBER, 24 PK

ANTI-SLIP TREAD, VERY COARSE, 8 TO 16 GRIT SIZE, YELLOW, SOLID, 3 X 24 IN, RUBBER, 24 PK

SURE-FOOT

ANTI-SLIP TREAD, VERY COARSE, 8 TO 16 GRIT SIZE, YELLOW, SOLID, 3 X 24 IN, RUBBER, 24 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-SLIP TREAD, VERY COARSE, 8 TO 16 GRIT SIZE, YELLOW, SOLID, 3 X 24 IN, RUBBER, 24 PK

ANTI-SLIP TREAD, VERY COARSE, 8 TO 16 GRIT SIZE, YELLOW, SOLID, 3 X 24 IN, RUBBER, 24 PK

SURE-FOOT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $243.63 / pkg. of 24

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31AP56
  • Mfr. Model # 84408EC
  • UNSPSC # 30161908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Product Details

This antislip tread meets the standards for ADA and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 8 to 16. This yellow antislip tread measures 3 inch width x 2 feet length, and it has a thickness of 109.4 mil, plus it includes a liner. In addition, it has a temperature range of 220 Degrees F to -40 Degrees F.

Technical Specs

  • ItemAntislip Tread
  • Tape ColourYellow
  • Imperial Tape Width3 in
  • Tape Thickness109.4 mil
  • Grit Size8 to 16
  • Minimum Tape Performance Temperature-40 Degrees F
  • Tape BrandSURE-FOOT
  • EnvironmentIndoor/Outdoor
  • Specifications MetADA, OSHA
  • Tape Adhesive FormatSingle-Sided
  • Minimum Application Temperature50 Degrees F
  • Product FormStrips
  • Tape Backing ConstructionPaper
  • Traffic TypeHeavy Traffic
  • Tape Pattern Solid
  • Fluorescent Not Fluorescent
  • Imperial Tape Length 2 ft
  • Abrasive Grade Very Coarse Abrasive
  • Tape Adhesive Material Rubber
  • Maximum Tape Performance Temperature 220 Degrees F
  • Sub-Brand Master Stop(TM)
  • Legend No Legend
  • Adhesive Properties Permanent Adhesive
  • Liner Included Liner Included
  • Package Quantity 24
  • Standards ADA Approved, OSHA Compliance
  • Tape Backing Material Paper
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list