!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTI-SLIP TREAD, NON-ABRASIVE, CLEAR, SOLID, 6 X 24 IN, 23 MIL THICK, ACRYLIC, 10 PK

ANTI-SLIP TREAD, NON-ABRASIVE, CLEAR, SOLID, 6 X 24 IN, 23 MIL THICK, ACRYLIC, 10 PK

ABILITY ONE

ANTI-SLIP TREAD, NON-ABRASIVE, CLEAR, SOLID, 6 X 24 IN, 23 MIL THICK, ACRYLIC, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-SLIP TREAD, NON-ABRASIVE, CLEAR, SOLID, 6 X 24 IN, 23 MIL THICK, ACRYLIC, 10 PK

ANTI-SLIP TREAD, NON-ABRASIVE, CLEAR, SOLID, 6 X 24 IN, 23 MIL THICK, ACRYLIC, 10 PK

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $261.12 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54ZV73
  • Mfr. Model # 7220-01-667-1405
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.825 lbs

Product Details

This not glow-in-the-dark antislip tread is designed for indoor and outdoor environments. This clear antislip tread measures 6 inch width x 2 feet length, and it has a thickness of 23 mil, plus it includes a liner and is water-resistant. In addition, it has a temperature range of 150 Degrees F to 50 Degrees F.

Technical Specs

  • ItemAntislip Tread
  • Tape ColourClear
  • Imperial Tape Width6 in
  • Tape Thickness23 mil
  • Tape Adhesive MaterialAcrylic
  • Maximum Tape Performance Temperature150 Degrees F
  • Sub-BrandSKILCRAFT(R)
  • LegendNo Legend
  • Specialty Environment ApplicationsWet and Humid Environments
  • Adhesive PropertiesPressure Sensitive
  • Liner IncludedLiner Included
  • Package Quantity10
  • Anti-Slip SurfaceVinyl
  • Tape PropertiesAntislip
  • Tape Pattern Solid
  • Fluorescent Not Fluorescent
  • Imperial Tape Length 2 ft
  • Abrasive Grade Non-Abrasive
  • Minimum Tape Performance Temperature 50 Degrees F
  • Tape Brand AbilityOne(R)
  • Environment Indoor/Outdoor
  • Glow-in-the-Dark Not Glow-in-the-Dark
  • Tape Resistance Properties Water-Resistant
  • Tape Adhesive Format Single-Sided
  • Minimum Application Temperature 50 Degrees F
  • Product Form Strips
  • Tape Backing Material Vinyl
  • Traffic Type Barefoot Traffic, Wet Traffic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list