!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTI-SLIP TAPE, CONFORMABLE, BLACK/YELLOW, 60 FT L/2 IN W, 40 MILS THICK, ACRYLIC/ALUMINUM OXIDE

ANTI-SLIP TAPE, CONFORMABLE, BLACK/YELLOW, 60 FT L/2 IN W, 40 MILS THICK, ACRYLIC/ALUMINUM OXIDE

INCOM MANUFACTURING

ANTI-SLIP TAPE, CONFORMABLE, BLACK/YELLOW, 60 FT L/2 IN W, 40 MILS THICK, ACRYLIC/ALUMINUM OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-SLIP TAPE, CONFORMABLE, BLACK/YELLOW, 60 FT L/2 IN W, 40 MILS THICK, ACRYLIC/ALUMINUM OXIDE

ANTI-SLIP TAPE, CONFORMABLE, BLACK/YELLOW, 60 FT L/2 IN W, 40 MILS THICK, ACRYLIC/ALUMINUM OXIDE

INCOM MANUFACTURING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $281.22 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ICMSG3902ALS
  • Mfr. Model # SG3902ALS
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This conformable, black and yellow striped, anti-slip tape is 60 feet long, two inches wide, and 40 mils thick. It features a liner backing, size 46 aluminum oxide grit, and acrylic adhesive. It is made for use indoors and outdoors in a temperature setting of -14 Degrees F to 140 Degrees F.

Technical Specs

  • ItemAntislip Tape
  • Tape ColourBlack, Yellow
  • Imperial Tape Length60 ft
  • Abrasive GradeVery Coarse Abrasive
  • Tape Adhesive MaterialAcrylic
  • Maximum Tape Performance Temperature140 Degrees F
  • Sub-BrandGator Grip(R)
  • EnvironmentIndoor/Outdoor
  • Glow-in-the-DarkNot Glow-in-the-Dark
  • Specifications MetANSI, AS/NZS, OSHA, UKSRG
  • Adhesive PropertiesAggressive Adhesive
  • Package Quantity1
  • StandardsANSI A137.1/A326.3, AS/NZS 4586, OSHA1910.24, 1910.26, UKSRG
  • Tape Backing ConstructionFoil
  • Tape PropertiesWill Hold Its Shape to Embossed or Textured Surfaces
  • Tape Pattern Striped
  • Imperial Tape Width 2 in
  • Tape Thickness 40 mil
  • Grit Size 46
  • Minimum Tape Performance Temperature -14 Degrees F
  • Tape Brand INCOM(R)
  • Series SG39
  • Legend No Legend
  • Specialty Environment Applications Heavy-Duty Textured Surfaces
  • Tape Resistance Properties Water-Resistant, Weather-Resistant
  • Liner Included Liner Included
  • Product Form Continuous Roll
  • Anti-Slip Surface Textured
  • Tape Backing Material Mineral Abrasive
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list