!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
3M 500 - CONFORMABLE ANTISLIP TAPE, YELLOW, HEAVY TRAFFIC, ALUMINUM BACKING, 6 IN W X 60 FT L

3M 500 - CONFORMABLE ANTISLIP TAPE, YELLOW, HEAVY TRAFFIC, ALUMINUM BACKING, 6 IN W X 60 FT L

3M

3M 500 - CONFORMABLE ANTISLIP TAPE, YELLOW, HEAVY TRAFFIC, ALUMINUM BACKING, 6 IN W X 60 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
3M 500 - CONFORMABLE ANTISLIP TAPE, YELLOW, HEAVY TRAFFIC, ALUMINUM BACKING, 6 IN W X 60 FT L

3M 500 - CONFORMABLE ANTISLIP TAPE, YELLOW, HEAVY TRAFFIC, ALUMINUM BACKING, 6 IN W X 60 FT L

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $499.16 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMF530SYL6X60
  • Mfr. Model # F530SYL6X60
  • UNSPSC # 30000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

This 500 - Conformable series not glow-in-the-dark antislip tape meets the standards for ANSI/NFSI b101. 1, ANSI/NFSI b101. 3, u. s. Mil-prf-24667c, ANSI/NFSI. This yellow antislip tape measures 6 inch width x 60 feet length, plus it includes a liner. In addition, it has a temperature range of 79 degrees c to -40 degrees c.

Technical Specs

  • ItemAntislip Tape
  • Tape ColourYellow
  • Imperial Tape Length60 ft
  • Maximum Tape Performance Temperature79 Degrees C
  • Sub-BrandSafety-Walk(TM)
  • LegendNo Legend
  • Specifications MetANSI/NFSI
  • Liner IncludedLiner Included
  • Product FormContinuous Roll
  • Anti-Slip SurfaceMineral
  • Tape Backing MaterialAluminum
  • Tape Pattern Solid
  • Imperial Tape Width 6 in
  • Minimum Tape Performance Temperature -40 Degrees C
  • Tape Brand 3M(TM)
  • Series 500 - Conformable
  • Glow-in-the-Dark Not Glow-in-the-Dark
  • Adhesive Properties Aggressive Adhesive, Pressure Sensitive
  • Minimum Application Temperature 40 Degrees F
  • Standards ANSI/NFSI B101.1, ANSI/NFSI B101.3, U.S. MIL-PRF-24667C
  • Tape Backing Construction Foil
  • Traffic Type Heavy Traffic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list