!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTI-SLIP TAPE, 55 OZ/IN, GREY, 60 FT L/6 IN W/3 IN DIA, 30 MIL THICK, RUBBER/VINYL PVC/ACRYLIC

ANTI-SLIP TAPE, 55 OZ/IN, GREY, 60 FT L/6 IN W/3 IN DIA, 30 MIL THICK, RUBBER/VINYL PVC/ACRYLIC

INCOM MANUFACTURING

ANTI-SLIP TAPE, 55 OZ/IN, GREY, 60 FT L/6 IN W/3 IN DIA, 30 MIL THICK, RUBBER/VINYL PVC/ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-SLIP TAPE, 55 OZ/IN, GREY, 60 FT L/6 IN W/3 IN DIA, 30 MIL THICK, RUBBER/VINYL PVC/ACRYLIC

ANTI-SLIP TAPE, 55 OZ/IN, GREY, 60 FT L/6 IN W/3 IN DIA, 30 MIL THICK, RUBBER/VINYL PVC/ACRYLIC

INCOM MANUFACTURING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.55 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ICMPFX2106G
  • Mfr. Model # PFX2106G
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This grey anti-slip tape has an adhesive strength of 55 ounces per inch and is 60 feet long, six inches wide, 30 mils thick, and has a diameter of three inches. It has a liner backing, rubber and vinyl PVC grit, and acrylic adhesive. It can be used indoors and outdoors in temperatures of -20 Degrees F to 175 Degrees F.

Technical Specs

  • ItemAntislip Tape
  • Tape ColourGrey
  • Imperial Tape Length60 ft
  • Abrasive GradeNon-Abrasive
  • Minimum Tape Performance Temperature-20 Degrees F
  • Tape BrandINCOM(R)
  • SeriesPFX21
  • Glow-in-the-DarkNot Glow-in-the-Dark
  • Adhesion to Steel55 oz/in
  • Package Quantity1
  • StandardsANSI A137.1/A326.3, AS/NZS 4586, UKSRG
  • Tape Backing MaterialVinyl
  • Tape Pattern Solid
  • Imperial Tape Width 6 in
  • Tape Thickness 30 mil
  • Tape Adhesive Material Acrylic
  • Maximum Tape Performance Temperature 175 Degrees F
  • Sub-Brand SoftTex(R)
  • Legend No Legend
  • Specifications Met ANSI, AS/NZS, UKSRG
  • Liner Included Liner Included
  • Product Form Continuous Roll
  • Anti-Slip Surface Textured
  • Traffic Type Barefoot Traffic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list