!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTI-SLIP TAPE, 80 OZ/IN, GREEN, 60 FT L/6 IN W/3 IN DIA, 32 MILS THICK, ACRYLIC/ALUMINUM OXIDE

ANTI-SLIP TAPE, 80 OZ/IN, GREEN, 60 FT L/6 IN W/3 IN DIA, 32 MILS THICK, ACRYLIC/ALUMINUM OXIDE

INCOM MANUFACTURING

ANTI-SLIP TAPE, 80 OZ/IN, GREEN, 60 FT L/6 IN W/3 IN DIA, 32 MILS THICK, ACRYLIC/ALUMINUM OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-SLIP TAPE, 80 OZ/IN, GREEN, 60 FT L/6 IN W/3 IN DIA, 32 MILS THICK, ACRYLIC/ALUMINUM OXIDE

ANTI-SLIP TAPE, 80 OZ/IN, GREEN, 60 FT L/6 IN W/3 IN DIA, 32 MILS THICK, ACRYLIC/ALUMINUM OXIDE

INCOM MANUFACTURING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $226.88 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ICMSG3206G
  • Mfr. Model # SG3206G
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This green anti-slip tape is 60 feet long, six inches wide, and 32 mils thick. It has an adhesive strength of 80 ounces per inch and has a diameter of three inches. It features a liner backing, size 60 aluminum oxide grit, and acrylic adhesive. It is made for use indoors and outdoors in a temperature setting of -20 Degrees F to 175 Degrees F.

Technical Specs

  • ItemAntislip Tape
  • Tape ColourGreen
  • Imperial Tape Length60 ft
  • Abrasive GradeCoarse Abrasive
  • Tape Adhesive MaterialAcrylic
  • Maximum Tape Performance Temperature175 Degrees F
  • Sub-BrandGator Grip(R)
  • EnvironmentIndoor/Outdoor
  • Glow-in-the-DarkNot Glow-in-the-Dark
  • Tape Resistance PropertiesChemical-Resistant, Oil-Resistant, Water-Resistant
  • Adhesive PropertiesAggressive Adhesive
  • Liner IncludedLiner Included
  • Product FormContinuous Roll
  • Anti-Slip SurfaceAluminum Oxide
  • Tape PropertiesAntislip
  • Tape Pattern Solid
  • Imperial Tape Width 6 in
  • Tape Thickness 32 mil
  • Grit Size 60
  • Minimum Tape Performance Temperature -20 Degrees F
  • Tape Brand INCOM(R)
  • Series Gator Grip(R) Colors
  • Legend No Legend
  • Specifications Met ANSI, AS/NZS, OSHA, UKSRG
  • Adhesion to Steel 80 oz/in
  • Tape Adhesive Format Single-Sided
  • Package Quantity 1
  • Standards ANSI A137.1/A326.3, AS/NZS 4586, OSHA1910.24, 1910.26, UKSRG
  • Tape Backing Material Mineral Abrasive Compound
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list