ANTI-SLIP TAPE, MINERAL GRIT, INDOOR/OUTDOOR, LINER BACKING, BLACK/YELLOW, 60 FT L, 0.7 MM THICK
ANTI-SLIP TAPE, MINERAL GRIT, INDOOR/OUTDOOR, LINER BACKING, BLACK/YELLOW, 60 FT L, 0.7 MM THICK
SAFETY-WALK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This black and yellow anti-slip tape is 60 feet long and 0.7 millimetres thick. It features mineral grit and a liner backing. This tape can be is made for use indoors and outdoors.
Technical Specs
Item Antislip Tape
Tape Colour Black, Yellow
Imperial Tape Width 6 in
Tape Thickness 36 mil
Grit Size 60
Minimum Tape Performance Temperature 40 Degrees F
Tape Brand 3M(TM)
Series 600
Legend No Legend
Specifications Met ANSI, NFSI
Adhesion to Steel 56 oz/in
Tape Adhesive Format Single-Sided
Minimum Application Temperature 40 Degrees F
Product Form Continuous Roll
Anti-Slip Surface Aluminum Oxide
Tape Backing Material Polymer
Tape Pattern Striped
Fluorescent Not Fluorescent
Imperial Tape Length 60 ft
Abrasive Grade Coarse Abrasive
Tape Adhesive Material Rubber
Maximum Tape Performance Temperature 150 Degrees F
Sub-Brand Safety-Walk(TM)
Environment Indoor/Outdoor
Glow-in-the-Dark Not Glow-in-the-Dark
Tape Resistance Properties Chemical-Resistant
Adhesive Properties Pressure Sensitive
Liner Included Liner Included
Package Quantity 1
Standards ASTM E648-10e1, FAA 25-853-F-1 -T3003, FAA 25.855-F-1 -T3003
Tape Backing Construction Film
Traffic Type Medium Traffic
Country of Origin United States
(subject to change)