!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTISLIP TAPE, COARSE, 60 GRIT SIZE, SOLID, YELLOW, 2 IN X 60 FT, 36 MIL THICK, RUBBER

ANTISLIP TAPE, COARSE, 60 GRIT SIZE, SOLID, YELLOW, 2 IN X 60 FT, 36 MIL THICK, RUBBER

3M

ANTISLIP TAPE, COARSE, 60 GRIT SIZE, SOLID, YELLOW, 2 IN X 60 FT, 36 MIL THICK, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTISLIP TAPE, COARSE, 60 GRIT SIZE, SOLID, YELLOW, 2 IN X 60 FT, 36 MIL THICK, RUBBER

ANTISLIP TAPE, COARSE, 60 GRIT SIZE, SOLID, YELLOW, 2 IN X 60 FT, 36 MIL THICK, RUBBER

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $397.36 / CASE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMF530SYL2X60
  • Mfr. Model # F530SYL2X60
  • UNSPSC # 30000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

This 500 series not glow-in-the-dark antislip tape meets the standards for ANSI, NFSI, and MIL. It is designed for indoor and outdoor environments, and it has a grit size of 60. This yellow antislip tape measures 2 inch width x 60 feet length, and it has a thickness of 36 mil, plus it includes a liner. In addition, it has a temperature range of 175 Degrees F to 40 Degrees F.

Technical Specs

  • ItemAntislip Tape
  • Tape ColourYellow
  • Imperial Tape Width2 in
  • Tape Thickness36 mil
  • Grit Size60
  • Minimum Tape Performance Temperature40 Degrees F
  • Tape Brand3M(TM)
  • Series500
  • LegendNo Legend
  • Specifications MetANSI, NFSI, MIL
  • Tape Adhesive FormatSingle-Sided
  • Minimum Application Temperature40 Degrees F
  • Product FormContinuous Roll
  • Tape Backing ConstructionFoil
  • Traffic TypeMedium Traffic
  • Tape Pattern Solid
  • Fluorescent Not Fluorescent
  • Imperial Tape Length 60 ft
  • Abrasive Grade Coarse Abrasive
  • Tape Adhesive Material Rubber
  • Maximum Tape Performance Temperature 175 Degrees F
  • Sub-Brand Safety-Walk(TM)
  • Environment Indoor/Outdoor
  • Glow-in-the-Dark Not Glow-in-the-Dark
  • Adhesive Properties Pressure Sensitive
  • Liner Included Liner Included
  • Package Quantity 1
  • Anti-Slip Surface Aluminum Oxide
  • Tape Backing Material Aluminum
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list