!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTISLIP TAPE, NON-ABRASIVE, SOLID, BLACK, 2 IN X 60 FT, 45 MIL THICK, RUBBER, 2 PK

ANTISLIP TAPE, NON-ABRASIVE, SOLID, BLACK, 2 IN X 60 FT, 45 MIL THICK, RUBBER, 2 PK

ABILITY ONE

ANTISLIP TAPE, NON-ABRASIVE, SOLID, BLACK, 2 IN X 60 FT, 45 MIL THICK, RUBBER, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTISLIP TAPE, NON-ABRASIVE, SOLID, BLACK, 2 IN X 60 FT, 45 MIL THICK, RUBBER, 2 PK

ANTISLIP TAPE, NON-ABRASIVE, SOLID, BLACK, 2 IN X 60 FT, 45 MIL THICK, RUBBER, 2 PK

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $547.31 / pkg. of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52CA99
  • Mfr. Model # 7220-01-648-1782
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Product Details

This not glow-in-the-dark antislip tape meets the standards for NFSI for High Traction. It is designed for indoor and outdoor environments. This black antislip tape measures 2 inch width x 60 feet length, and it has a thickness of 45 mil, plus it includes a liner and is chemical-resistant. In addition, it has a temperature range of 175 Degrees F to 40 Degrees F.

Technical Specs

  • ItemAntislip Tape
  • Tape ColourBlack
  • Imperial Tape Width2 in
  • Tape Thickness45 mil
  • Tape Adhesive MaterialRubber
  • Maximum Tape Performance Temperature175 Degrees F
  • Sub-BrandSKILCRAFT(R)
  • LegendNo Legend
  • Specialty Environment ApplicationsWet and Humid Environments
  • Tape Resistance PropertiesChemical-Resistant
  • Adhesive PropertiesPressure Sensitive
  • Liner IncludedLiner Included
  • Package Quantity2
  • StandardsNFSI Certified for High Traction
  • Tape Backing ConstructionFilm
  • Tape PropertiesAntislip
  • Tape Pattern Solid
  • Fluorescent Not Fluorescent
  • Imperial Tape Length 60 ft
  • Abrasive Grade Non-Abrasive
  • Minimum Tape Performance Temperature 40 Degrees F
  • Tape Brand AbilityOne(R)
  • Environment Indoor/Outdoor
  • Glow-in-the-Dark Not Glow-in-the-Dark
  • Specifications Met NFSI
  • Adhesion to Steel 49 oz/in
  • Tape Adhesive Format Single-Sided
  • Minimum Application Temperature 40 Degrees F
  • Product Form Continuous Roll
  • Anti-Slip Surface Vinyl
  • Tape Backing Material Polymer
  • Traffic Type Barefoot Traffic, Wet Traffic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list