!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTISLIP TAPE, COARSE, 60 GRIT SIZE, SOLID, BLACK, 2 IN X 30 FT, 6.7 MIL THICK, RUBBER, 2 PK

ANTISLIP TAPE, COARSE, 60 GRIT SIZE, SOLID, BLACK, 2 IN X 30 FT, 6.7 MIL THICK, RUBBER, 2 PK

ABILITY ONE

ANTISLIP TAPE, COARSE, 60 GRIT SIZE, SOLID, BLACK, 2 IN X 30 FT, 6.7 MIL THICK, RUBBER, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTISLIP TAPE, COARSE, 60 GRIT SIZE, SOLID, BLACK, 2 IN X 30 FT, 6.7 MIL THICK, RUBBER, 2 PK

ANTISLIP TAPE, COARSE, 60 GRIT SIZE, SOLID, BLACK, 2 IN X 30 FT, 6.7 MIL THICK, RUBBER, 2 PK

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $221.95 / pkg. of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54ZV71
  • Mfr. Model # 7220-01-658-7599
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This not glow-in-the-dark antislip tape is designed for indoor and outdoor environments, and it has a grit size of 60. This black antislip tape measures 2 inch width x 30 feet length, and it has a thickness of 6. 7 mil. In addition, it has a temperature range of 175 Degrees F to 40 Degrees F.

Technical Specs

  • ItemAntislip Tape
  • Tape ColourBlack
  • Imperial Tape Width2 in
  • Tape Thickness6.7 mil
  • Grit Size60
  • Minimum Tape Performance Temperature40 Degrees F
  • Tape BrandAbilityOne(R)
  • EnvironmentIndoor/Outdoor
  • Glow-in-the-DarkNot Glow-in-the-Dark
  • Tape Adhesive FormatSingle-Sided
  • Product FormContinuous Roll
  • Tape Backing MaterialPaper
  • Traffic TypeMedium Traffic
  • Tape Pattern Solid
  • Fluorescent Not Fluorescent
  • Imperial Tape Length 30 ft
  • Abrasive Grade Coarse Abrasive
  • Tape Adhesive Material Rubber
  • Maximum Tape Performance Temperature 175 Degrees F
  • Sub-Brand SKILCRAFT(R)
  • Legend No Legend
  • Adhesive Properties Pressure Sensitive
  • Package Quantity 2
  • Anti-Slip Surface Aluminum Oxide
  • Tape Properties Antislip
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list