!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTIMICROBIAL CORROSION- & DEBRIS-RESISTANT FRICTION-RING STEM CASTER, 190 LB, STD

ANTIMICROBIAL CORROSION- & DEBRIS-RESISTANT FRICTION-RING STEM CASTER, 190 LB, STD

APPROVED VENDOR

ANTIMICROBIAL CORROSION- & DEBRIS-RESISTANT FRICTION-RING STEM CASTER, 190 LB, STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTIMICROBIAL CORROSION- & DEBRIS-RESISTANT FRICTION-RING STEM CASTER, 190 LB, STD

ANTIMICROBIAL CORROSION- & DEBRIS-RESISTANT FRICTION-RING STEM CASTER, 190 LB, STD

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $143.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG455U32
  • Mfr. Model # P14SX-RP040K-SG7-AM
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.905 lbs

Technical Specs

  • ItemStem Caster
  • Caster Sub-TypeSwivel
  • Frame ColourSilver
  • Mounting Height5 7/16 in
  • Stem Dia.27/32 in
  • Tread ShapeStandard
  • Wheel Dia.4 in
  • Wheel/Tread ColourGray
  • Caster Frame MaterialStainless Steel
  • For Surface TypeTile, Vinyl, Wood
  • Number of Wheels1
  • Wheel Hardness Rating70 Shore A
  • Caster FeaturesAntimicrobial, Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
  • Frame FinishPolished Chrome
  • Operating Temperature - Maximum180 Degrees F
  • SeriesPegasus 14X
  • Swivel Lock TypeNo Lock Included
  • Tire Thickness3/8 in
  • Wheel Core TypeSolid
  • Caster Brake Type No Brake
  • Features Antimicrobial, Corrosion Resistant, Floor Protective, Noiseless Stem
  • Load Capacity - Maximum 190 lb
  • Overall Height 5 5/16 in
  • Stem Length 2 1/8 in
  • Wheel Bearing Type Ball
  • Wheel Width 1 1/4 in
  • Wheel/Tread Material Rubber
  • Core Colour Gray
  • Non-Marking Yes
  • System of Measurement Inch
  • Application Case Carts, Food Service Equipment, Hospital Equipment, Institutional Equipment, Medical Equipment, Store Fixtures, Utility Carts
  • Caster Stem Type Friction Ring
  • Includes Thread Guards
  • Operating Temperature - Minimum -20 Degrees F
  • Standards ANSI ICWM
  • Swivel Raceway Type Double Ball
  • Wheel Core Material Plastic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list