!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTIFATIGUE RUNNER, PEBBLE, 3 X 12 FT, ⅜ IN THICK, BLACK/YELLOW BORDER, PVC FOAM

ANTIFATIGUE RUNNER, PEBBLE, 3 X 12 FT, ⅜ IN THICK, BLACK/YELLOW BORDER, PVC FOAM

CONDOR

ANTIFATIGUE RUNNER, PEBBLE, 3 X 12 FT, ⅜ IN THICK, BLACK/YELLOW BORDER, PVC FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTIFATIGUE RUNNER, PEBBLE, 3 X 12 FT, ⅜ IN THICK, BLACK/YELLOW BORDER, PVC FOAM

ANTIFATIGUE RUNNER, PEBBLE, 3 X 12 FT, ⅜ IN THICK, BLACK/YELLOW BORDER, PVC FOAM

CONDOR

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39R816
  • Mfr. Model # 39R816
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Product Details

This antifatigue runner is black with yellow border and measures 3 x 12 feet. Antifatigue mats relieve pressure on feet, knees, hips, and spine to reduce fatigue when standing or walking on flooring for long periods of time. The material compresses to absorb some of the pressure that would have been transferred to the worker.

Technical Specs

  • ItemAntifatigue Runner
  • Width3 ft
  • Mat ShapeRectangle
  • Surface MaterialClosed Cell PVC Foam
  • ColourBlack/Yellow
  • AntimicrobialNo
  • Length 12 ft
  • Thickness 3/8 in
  • Mat Product Type Antifatigue Runner
  • Edge Style Bevelled
  • Backing Material Closed Cell Nitrile Foam
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list