!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GPW ANTIFATIGUE MAT, GREY 36 IN X 40 FT, VINYL WEAVE, ANTI-MICROBIAL, SLIP RESISTANT

GPW ANTIFATIGUE MAT, GREY 36 IN X 40 FT, VINYL WEAVE, ANTI-MICROBIAL, SLIP RESISTANT

EDGEWOOD

GPW ANTIFATIGUE MAT, GREY 36 IN X 40 FT, VINYL WEAVE, ANTI-MICROBIAL, SLIP RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GPW ANTIFATIGUE MAT, GREY 36 IN X 40 FT, VINYL WEAVE, ANTI-MICROBIAL, SLIP RESISTANT

GPW ANTIFATIGUE MAT, GREY 36 IN X 40 FT, VINYL WEAVE, ANTI-MICROBIAL, SLIP RESISTANT

EDGEWOOD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,699.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EDGGPW250300
  • Mfr. Model # GPW250300
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Product Details

This antifatigue drainage mat is grey and measures 36 inches in width. Holes in drainage mats allow water and other liquid hazards to pass through the top of the mat, reducing the likelihood of injury from slipping. They are used in wet areas such as kitchens and other environments requiring frequent washdowns.

Technical Specs

  • ItemAntifatigue Mat
  • Width36 in
  • Thickness1/4 in
  • Surface DesignOpen Weave
  • Mat Product TypeWet Area Matting
  • ColourGray
  • AntimicrobialYes
  • Anti-Slip Surface Vinyl
  • Length 40 ft
  • Surface Material Vinyl Weave
  • Mat Shape Rectangle
  • Drainage Hole Shape Open Weave
  • Antifatigue Material Vinyl
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list