ANTIFATIGUE MAT, DIAMOND PLATE, 3 X 6 FT, ½ IN THICK, BLACK/YELLOW BORDER, PVC FOAM
ANTIFATIGUE MAT, DIAMOND PLATE, 3 X 6 FT, ½ IN THICK, BLACK/YELLOW BORDER, PVC FOAM
NOTRAX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This black and yellow anti-fatigue mat is made of closed cell PVC foam. It measures 3 feet x 6 feet and is 1/2 inch thick. It also features a beveled edge, a diamond plate surface, and has a rectangular shape.
Technical Specs
Item Anti-Fatigue Mat
Width 3 ft
Mat Shape Rectangle
Surface Material Closed Cell PVC Foam
Colour Black, Yellow
Antimicrobial No
Length 6 ft
Thickness 1/2 in
Mat Product Type Anti-Fatigue Mat
Edge Style Bevelled
Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004
Country of Origin United States
(subject to change)
Alternate Products
NOTRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$203.65
/ each
NOTRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$192.93
/ each