ANTIFATIGUE MAT, DIAMOND PLATE, 2 X 3 FT, ½ IN THICK, BLACK/YELLOW BORDER, PVC FOAM
ANTIFATIGUE MAT, DIAMOND PLATE, 2 X 3 FT, ½ IN THICK, BLACK/YELLOW BORDER, PVC FOAM
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This black and yellow anti-fatigue mat has a closed cell nitrile foam backing, and a closed cell PVC foam surface. It measures 2 feet x 3 feet and is 1/2 inch thick. It also features a beveled edge, a diamond plate surface, and has a rectangular shape.
Technical Specs
Item Anti-Fatigue Mat
Width 2 ft
Mat Shape Rectangle
Surface Material Closed Cell PVC Foam
Colour Black, Yellow
Backing Material Closed Cell Nitrile Foam
Length 3 ft
Thickness 1/2 in
Mat Product Type Anti-Fatigue Mat
Edge Style Bevelled
Standards CPSC FF 1-70, ASTM D-2859
Antimicrobial No
Country of Origin United States
(subject to change)
Alternate Products
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$178.27
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$112.75
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.76
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$235.52
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$981.77
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,136.73
/ each
NOTRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$77.83
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.86
/ each
NOTRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.39
/ each