!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GYM WIPES ANTIBACTERIAL REFILL, BAG, 700 CT CONTAINER SIZE, READY TO USE, WIPES, QUAT

GYM WIPES ANTIBACTERIAL REFILL, BAG, 700 CT CONTAINER SIZE, READY TO USE, WIPES, QUAT

LONZA

GYM WIPES ANTIBACTERIAL REFILL, BAG, 700 CT CONTAINER SIZE, READY TO USE, WIPES, QUAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GYM WIPES ANTIBACTERIAL REFILL, BAG, 700 CT CONTAINER SIZE, READY TO USE, WIPES, QUAT

GYM WIPES ANTIBACTERIAL REFILL, BAG, 700 CT CONTAINER SIZE, READY TO USE, WIPES, QUAT

LONZA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.04 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TXL2XL101
  • Mfr. Model # 2XL - 101
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.9 lbs

Product Details

GYM WIPES ANTIBACTERIAL REFILL, BAG, 700 CT CONTAINER SIZE, READY TO USE, WIPES, QUAT

Technical Specs

  • ItemAntibacterial Gym Equipment Wipes Refill
  • Targeted PathogensE-coli, H1N1, Herpes, HIV, MRSA
  • Container TypeBag
  • Ready to Use/ConcentratedReady to Use
  • ApplicationAthletic Facilities, Bedrails, Examining Tables, Exercise Machines, Festivals, Gym Equipment, Instrument Trays, Locker Rooms, Non-Critical Medical Equipment Surfaces, Offices, Restaurants, Restrooms, Shopping Carts, Wrestling Mats
  • ColourWhite
  • EPA RegisteredYes
  • Flash PointGreater than 200 Degrees F
  • Product SeriesGymWipes
  • Sheet Width6 in
  • Surfaces for Use OnHard Nonporous Surfaces
  • Primary Chemical Quat
  • Wet Contact Time 3 to 4 min
  • Container Size 700 ct
  • Cleaner Form Wipes
  • Fragrance Fresh
  • Disposable/ Reusable Disposable
  • EPA Registration Number 6836-336-82144
  • NSF Rating Not Rated
  • Sheet Length 8 in
  • Standards VOC Compliant, EPA Registered
  • VOC Content 1%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list