!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, GAUNTLET CUFF, CUT LEVEL 4, XL/10, WHITE, GOATSKIN LEATHER

CUT-RESISTANT GLOVES, GAUNTLET CUFF, CUT LEVEL 4, XL/10, WHITE, GOATSKIN LEATHER

WATSON GLOVES

CUT-RESISTANT GLOVES, GAUNTLET CUFF, CUT LEVEL 4, XL/10, WHITE, GOATSKIN LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, GAUNTLET CUFF, CUT LEVEL 4, XL/10, WHITE, GOATSKIN LEATHER

CUT-RESISTANT GLOVES, GAUNTLET CUFF, CUT LEVEL 4, XL/10, WHITE, GOATSKIN LEATHER

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.54 / PAIR

EHC: EHC :
Min Qty 6 = $237.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT549X
  • Mfr. Model # 549-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 924
  • Shipping Weight 0.41 lbs

Product Details

These white, cut-resistant, gauntlet cuff gloves are X-large/10. They are made of goatskin leather and can withstand a cutting force of up to 1329 grams. They are ANSI cut level four, ANSI puncture level three, and ANSI puncture force 98.1.

Technical Specs

  • ItemLeather Palm Gloves
  • Stitching MaterialKevlar(R)
  • Thumb StyleWing
  • Glove Liner MaterialPara-Aramid, Polyester, Steel
  • Glove FeaturesWater and Oil-Resistant, Strength and Dexterity, Welted Seams and Pulse Protector, Snug-Fitting, Cut-Resistant, Puncture-Resistant
  • SeriesVan Goat
  • Size- Numeric10
  • Glove CutGunn
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Cut Load1,329 g
  • ColourWhite
  • ANSI/ISEA Cut Level A6
  • Standards EN 388
  • Cuff Style Gauntlet
  • Oil-Resistant Yes
  • Palm Material Goatskin
  • Size- Alpha XL
  • EN 388 Rating 2X33F
  • Leather Palm Process Grain
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Puncture Force 98 N

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list