!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANKLE SUPPORT, INSULATING/AIR WICKING, PULL-ON, MEDIUM, TRIOXON

ANKLE SUPPORT, INSULATING/AIR WICKING, PULL-ON, MEDIUM, TRIOXON

IMPACTO

ANKLE SUPPORT, INSULATING/AIR WICKING, PULL-ON, MEDIUM, TRIOXON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANKLE SUPPORT, INSULATING/AIR WICKING, PULL-ON, MEDIUM, TRIOXON

ANKLE SUPPORT, INSULATING/AIR WICKING, PULL-ON, MEDIUM, TRIOXON

IMPACTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.45 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IMOTS204MED
  • Mfr. Model # TS20430
  • UNSPSC # 46182207
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This ergonomic pull-on ankle support is a size medium made with Trioxon(R) material. Trioxon(R) is a three-dimensional lining that provides insulation and wicking of moisture via air circulation. Skin remains well-oxygenated and comfortable during extended periods.

Technical Specs

  • ItemAnkle Support
  • ClosurePull-On
  • Limb Circumference - Minimum9 1/2 in
  • Product TypeAnkle Support
  • Joint CoverageOpen Joint
  • Material Fabric
  • Size M
  • Limb Circumference - Maximum 10 in
  • Features Achilles Bursitis, Achilles Tendonitis, Acute and Chronic Joint Pain, Arthritis and RSI, Designed to Allow Full Ventilation During Repetitive Tasks for Extended Periods, Durable Layered Fabric Design Ensures Long Term Comfort and Wear, Natural Pain Relief and Prevention of Repetitive Strain Injuries (RSI), Partial Tearing of Achilles Tendon, Provides Light but Firm Compression to Counteract Tissue Swelling and Improved Blood Flow, Pull on Style is Easy to Fit, Rheumatic and Arthritic Pain, Soft Lining Captures Body Heat and Wicks Away Moisture, Spur (plantar Fasciitisheal Spur), Temporary Relief From Pain/Soreness Associated with Sports Injuries, Thermo Wrap Ankle Supports are Used to Help Alleviate Symptoms Associated with Sprained Ankles
  • Country of Origin Australia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list