!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE STRAIGHT BLADE PLUG,3.0 HP,250V AC

ANGLE STRAIGHT BLADE PLUG,3.0 HP,250V AC

BRYANT

ANGLE STRAIGHT BLADE PLUG,3.0 HP,250V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE STRAIGHT BLADE PLUG,3.0 HP,250V AC

ANGLE STRAIGHT BLADE PLUG,3.0 HP,250V AC

BRYANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $353.14 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBL9650ANPB
  • Mfr. Model # 9650ANPB
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • ItemAngle Straight Blade Plug
  • Current Rating50 A
  • Housing MaterialNylon
  • NEMA Plug Configuration6-50P
  • Number of Poles2
  • Resistance PropertiesChemical Resistant, Impact Resistant
  • Wire Connection TypeScrew Terminals
  • PhaseSingle
  • Body Length4.13 in
  • For LocationIndoor
  • For Minimum Cable Diameter0.625 in
  • GroundingGrounded
  • Insulation MaterialNylon
  • Maximum Wire Size6 AWG
  • Connection Orientation Angled
  • Housing Colour Black
  • IP Rating Not Rated
  • Number of Blades 3
  • Polarized Yes
  • Voltage Rating 250V AC
  • Wiring Style Standard
  • Blade Material Brass
  • For Environment Dry
  • For Maximum Cable Diameter 1.38 in
  • Grade Industrial
  • Horsepower Rating 3 hp
  • Market Commercial, Industrial
  • Standards CSA Certified, UL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list