SMALL ANGLE GRINDER, CORDED, 120V/7.5A, 4½ IN DIA, PADDLE, ⅝"-11, 12000 RPM, 6 FT CORD
SMALL ANGLE GRINDER, CORDED, 120V/7.5A, 4½ IN DIA, PADDLE, ⅝"-11, 12000 RPM, 6 FT CORD
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This DWE series corded small angle grinder has a bottom paddle switch and operates at 120V/7.5A. It has a maximum speed of 12000 RPM and a ⅝"-11 thread spindle. The standard head angle grinder has two conductors, a depressed centre wheel of 4½-inch diameter, an six-foot cord, and a barrel grip. It includes a One-Touch guard.
Technical Specs
Item Angle Grinder
Current 7.5 A
Minimum Speed 12,000 RPM
For Wheel Type Type 1, Type 27
Kit Contents (1) Bare Tool, (1) Type 27 Wheel, (1) Guard
Head Type Standard Head
Guard Adjustment Toolless Adjustable
Brake Type None
Electrical Protection Overload Protection
Lock-On Switch Yes
Anti-Kickback Clutch Type None
Safety Features Adjustable Guard
Brushless Motor No
Application Material Removal
Voltage 120V AC
Features AC/DC Power, Ergonomic Body Design, Jam-Pot Gear Case, Low Profile, Slim
Power Source Corded
Tool Brand DEWALT(R)
Wheel Diameter 4 1/2 in
Max. Speed 12,000 RPM
Switch Type Paddle
Overall Length 10 5/8 in
Accessory Free Tool Change Yes
Grip Style Barrel Grip
Spindle Thread Size 5/8"-11
Dust Sealed Switch No
Lock-Off Switch No
Anti-Restart Technology No
Cord Length 6.1 ft
Switch Location Bottom
Number of Speed Settings 1
Number of Conductors 2
Number of Pieces 5
Includes 2-Position Side Handle, Depressed Center Wheel, Hex Wrench, One-Touch Guard
Tool Weight 3.9 lb
Series DWE
Country of Origin China
(subject to change)
Related Products
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.18
/ each
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.29
/ each
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.98
/ each
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.87
/ each
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.27
/ each
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.01
/ each