!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, CORDED, 120V/13A, 4½ IN/5 IN/6 IN DIA, TRIGGER, ⅝"-11, 9000 RPM

ANGLE GRINDER, CORDED, 120V/13A, 4½ IN/5 IN/6 IN DIA, TRIGGER, ⅝"-11, 9000 RPM

DEWALT

ANGLE GRINDER, CORDED, 120V/13A, 4½ IN/5 IN/6 IN DIA, TRIGGER, ⅝"-11, 9000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V/13A, 4½ IN/5 IN/6 IN DIA, TRIGGER, ⅝"-11, 9000 RPM

ANGLE GRINDER, CORDED, 120V/13A, 4½ IN/5 IN/6 IN DIA, TRIGGER, ⅝"-11, 9000 RPM

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $251.04 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDWE43116
  • Mfr. Model # DWE43116
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 254
  • Shipping Weight 8.17 lbs

Product Details

This DWE series corded high-performance angle grinder has a bottom trigger switch and operates at 120V/13A. It has a maximum speed of 9000 RPM and a ⅝"-11 thread spindle. The standard head angle grinder has two conductors, a six-foot cord, a rat tail grip, and a wheel diameter of 4½, five, and six-inch. It includes an inner and outer disc flange.

Technical Specs

  • ItemAngle Grinder
  • Current13 A
  • Minimum Speed9,000 RPM
  • For Wheel TypeType 27
  • Kit Contents(1) Bare Tool, (1) 5 in Type 27 Guard, (1) 4.5 in Type 27 Guard, (1) 6 in Type 27 Guard
  • Head TypeStandard Head
  • Spindle Thread Size5/8"-11
  • Dust Sealed SwitchYes
  • Lock-On SwitchYes
  • Safety FeaturesLock-Off Switch
  • Number of Speed Settings1
  • Number of Conductors2
  • Number of Pieces6
  • Includes4 1/2 in Type 27 Guard, 5 in Type 27 Guard, 6 in Type 27 Guard, Inner and Outer Flange, Side Handle
  • Tool Weight5.7 lb
  • SeriesDWE
  • Wheel Diameter 4 1/2 in, 5 in, 6 in
  • Max. Speed 9,000 RPM
  • Switch Type Trigger
  • Overall Length 16 1/2 in
  • Accessory Free Tool Change Yes
  • Grip Style Rat Tail
  • Dust Management Dust Ejection System
  • Lock-Off Switch Yes
  • Cord Length 6 ft
  • Switch Location Bottom
  • Application Grinding
  • Voltage 120V AC
  • Features Dust Ejection System
  • Power Source Corded
  • Tool Brand DEWALT(R)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list