ANGLE GRINDER, CORDED, 120V/13A, 6 IN DIA, TRIGGER, ⅝"-11, 9000 RPM, 6 FT CORD, RAT TAIL
ANGLE GRINDER, CORDED, 120V/13A, 6 IN DIA, TRIGGER, ⅝"-11, 9000 RPM, 6 FT CORD, RAT TAIL
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This corded high-performance angle grinder has a bottom trigger switch and operates at 120V/13A. It has a maximum speed of 9000 RPM and a ⅝"-11 thread spindle. The standard head angle grinder has two conductors, a wheel of six-inch diameter, a six-foot cord, and a rat tail grip. It includes a guard, grinding wheel, wrench, and overload protection.
Technical Specs
Item Angle Grinder
Current 13 A
Minimum Speed 9,000 RPM
For Wheel Type Type 1, Type 27
Kit Contents (1) Bare Tool, (1) 5 in Type 27 Guard, (1) 6 in Type 27 Guard, (1) 6 in Type 1 Guard
Head Type Standard Head
Spindle Thread Size 5/8"-11
Electrical Protection Overload Protection
Lock-On Switch Yes
Anti-Kickback Clutch Type Electronic
Safety Features Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch
Number of Speed Settings 1
Application Cutting, Grinding
Voltage 120V AC
Case Included No
Power Source Corded
Tool Brand DEWALT(R)
Wheel Diameter 6 in
Max. Speed 9,000 RPM
Switch Type Trigger
Overall Length 16 1/2 in
Accessory Free Tool Change Yes
Grip Style Rat Tail
Dust Management Dust Ejection System
Lock-Off Switch Yes
Anti-Restart Technology Yes
Cord Length 6 ft
Switch Location Bottom
Material Application Metal
Number of Conductors 2
Features Power Loss Reset
Includes 5 in Type 27 Guard, 6 in Type 1 Guard, 6 in Type 27 Guard, Hex Key, Inner and Outer Flange, Side Handle
Tool Weight 5.7 lb
Country of Origin China
(subject to change)
Related Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$234.72
/ each
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$825.57
/ each
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$405.89
/ each
MAKITA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$339.66
/ each