!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREW ANCHOR, 2½ IN OVERALL L, ⅜ IN DIA, STEEL, ZINC PLATED, EXTERNAL HEX, HEX

SCREW ANCHOR, 2½ IN OVERALL L, ⅜ IN DIA, STEEL, ZINC PLATED, EXTERNAL HEX, HEX

ITW BUILDEX

SCREW ANCHOR, 2½ IN OVERALL L, ⅜ IN DIA, STEEL, ZINC PLATED, EXTERNAL HEX, HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW ANCHOR, 2½ IN OVERALL L, ⅜ IN DIA, STEEL, ZINC PLATED, EXTERNAL HEX, HEX

SCREW ANCHOR, 2½ IN OVERALL L, ⅜ IN DIA, STEEL, ZINC PLATED, EXTERNAL HEX, HEX

ITW BUILDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.80 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLXLDT3824
  • Mfr. Model # LDT-3824
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1154
  • Shipping Weight 0.08 lbs

Product Details

Original masonry anchor that cuts its own threads into concrete, block or brick. Ideal for window and door frame installations and Z bar to masonry.

Technical Specs

  • ItemScrew Anchor
  • Overall Length2 1/2 in
  • Head Width0.56 in
  • MaterialSteel
  • Material Grade/ClassGrade 5
  • Compatible MaterialConcrete
  • Screw Anchor TypeConcrete Screw Anchor
  • Maximum Material Thickness1/2 in
  • Maximum Ultimate Tension Strength1,968 lb
  • Ultimate Shear Strength (4,000 psi Concrete)3,416 lb
  • Tip TypeSelf-Threading
  • Edge Distance2 in
  • ICC Approved for Un-Cracked ConcreteNo
  • Seismic ApprovedNo
  • Anchor Diameter 3/8 in
  • Head Type Hex
  • Drive Type External Hex
  • Finish Zinc-Plated
  • Removable Removable
  • Drill Bit Size 5/16 in
  • System of Measurement Inch
  • Maximum Ultimate Shear Strength 3,416 lb
  • Minimum Installation Depth 1 1/2 in
  • Ultimate Tension Strength (4,000 psi Concrete) 1,968 lb
  • Body Length 2 1/2 in
  • ICC Approved for Cracked Concrete No
  • Material Quality Standards ASTM B633, ASTM B695
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list