!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLEEVE ANCHOR, FLAT HEAD, ANTI-ROTATION, RIBBED LEG, 5 IN L, 3/8 IN DIA

SLEEVE ANCHOR, FLAT HEAD, ANTI-ROTATION, RIBBED LEG, 5 IN L, 3/8 IN DIA

COBRA

SLEEVE ANCHOR, FLAT HEAD, ANTI-ROTATION, RIBBED LEG, 5 IN L, 3/8 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SLEEVE ANCHOR, FLAT HEAD, ANTI-ROTATION, RIBBED LEG, 5 IN L, 3/8 IN DIA

SLEEVE ANCHOR, FLAT HEAD, ANTI-ROTATION, RIBBED LEG, 5 IN L, 3/8 IN DIA

COBRA

Clearance Price :
$48.11 per 100

Your Price : $192.00 per 100

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CBR100C5583
  • Mfr. Model # 100C5583
  • UNSPSC # 31162103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This flat head sleeve anchor features anti-rotation tabs and a ribbed leg design. It has a diameter of 3/8 inches and is three inches long. It's made for use in deck mounting, awnings, bracelets, steel channels, wood beams, door frames, and window frames.

Technical Specs

  • ItemSleeve Anchor
  • Overall Length5 in
  • Drill Bit Size3/8 in
  • Minimum Material Thickness3/8 in
  • System of Measurement Inch
  • Head Type Flat
  • Minimum Hole Depth 5 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list