DROP-IN ANCHOR, ⅜"-16 THREAD SIZE, 1⅝ IN OVERALL L, ½ IN DIAMETER, STEEL, 50 PK
DROP-IN ANCHOR, ⅜"-16 THREAD SIZE, 1⅝ IN OVERALL L, ½ IN DIAMETER, STEEL, 50 PK
ITW BUILDEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Drop-In shell type anchors feature an internally threaded, all-steel shell with expansion cone insert and flush embedment lip. Anchors are manufactured from plated carbon steel.
Technical Specs
Item Drop-In Anchor
Overall Length 1 5/8 in
Thread Depth 0.5 in
Material Steel
Flange Style Flush
Minimum Hole Depth 1 5/8 in
Maximum Ultimate Shear Strength 3,160 lb
Maximum Ultimate Tension Strength 6,240 lb
Bolt or Rod Size 3/8 in
Industry Standards FM Approved, UL Listed
Material Quality Standards A-A-55614
Anchor Diameter 1/2 in
Thread Size 3/8"-16
Thread Type Coarse
Finish Zinc-Plated
Drill Bit Size 1/2 in
Ultimate Shear Strength (4,000 psi Concrete) 3,160 lb
Ultimate Tension Strength (4,000 psi Concrete) 3,800 lb
System of Measurement Inch
Compatible Material Concrete
Installation Method Drop-In Anchor Setting Tool
Series Multi-Set II
Country of Origin Viet Nam
(subject to change)
Related Products
ITW BUILDEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.76
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.07
/ each
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.62
/ each