DROP-IN ANCHOR, ¼"-20 THREAD SIZE, 1 IN OVERALL L, ⅜ IN DIAMETER, STEEL, 100 PK
DROP-IN ANCHOR, ¼"-20 THREAD SIZE, 1 IN OVERALL L, ⅜ IN DIAMETER, STEEL, 100 PK
ITW BUILDEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Carbon steel imperial dynaset threaded drop-in anchor is a one-piece female anchor, ready for installation. Provides neat flush finish with high holding powers at relatively shallow embedment, 1/4 inch. Box quantity of 100.
Technical Specs
Item Drop-In Anchor
Overall Length 1 in
Thread Depth 0.375 in
Material Steel
Flange Style Flush
Minimum Hole Depth 1 in
Maximum Ultimate Shear Strength 1,080 lb
Maximum Ultimate Tension Strength 2,980 lb
Bolt or Rod Size 1/4 in
Industry Standards FM Approved, UL Listed
Material Quality Standards A-A-55614
Anchor Diameter 3/8 in
Thread Size 1/4"-20
Thread Type Coarse
Finish Zinc-Plated
Drill Bit Size 3/8 in
Ultimate Shear Strength (4,000 psi Concrete) 1,080 lb
Ultimate Tension Strength (4,000 psi Concrete) 2,360 lb
System of Measurement Inch
Compatible Material Concrete
Installation Method Drop-In Anchor Setting Tool
Series Multi-Set II
Country of Origin Viet Nam
(subject to change)
Related Products
ITW BUILDEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.26
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.46
/ each
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.43
/ each