!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREW ANCHORS, TAPCON, ANCHOR SZ 1 3/4 X 3/16 IN, BIT SZ 3 1/2 X 5/32 IN, BX 100

SCREW ANCHORS, TAPCON, ANCHOR SZ 1 3/4 X 3/16 IN, BIT SZ 3 1/2 X 5/32 IN, BX 100

ITW BUILDEX

SCREW ANCHORS, TAPCON, ANCHOR SZ 1 3/4 X 3/16 IN, BIT SZ 3 1/2 X 5/32 IN, BX 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW ANCHORS, TAPCON, ANCHOR SZ 1 3/4 X 3/16 IN, BIT SZ 3 1/2 X 5/32 IN, BX 100

SCREW ANCHORS, TAPCON, ANCHOR SZ 1 3/4 X 3/16 IN, BIT SZ 3 1/2 X 5/32 IN, BX 100

ITW BUILDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $366.28 per 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLX3020
  • Mfr. Model # 3020
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

These Tapcon screw anchors are for exterior insulation systems and masonry. The anchor is 1 3/4 x 3/16 inches and the drill bit is 3 1/2 x 5/32 inches. These screws have a one-inch minimum embedment and a 3/4-inch maximum work thickness, with an ultimate shear of 400 to 730 pounds and an ultimate tension of 220 to 340 pounds. These anchors come in a box of 100.

Technical Specs

  • ItemAnchor
  • Overall Length4 in
  • MaterialCarbide
  • RemovableRemovable
  • Drill Bit Size5/32 in x 3 1/2 in
  • IncludesMasonry Drill Bit, 100 Anchors
  • Anchor Diameter 3/16 in
  • Drive Type Hex
  • Finish Climaseal
  • Compatible Material Concrete, Masonry
  • Screw Anchor Type Concrete and Masonry Anchors
  • Maximum Material Thickness 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list