!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALUMINUM HEAT REFLECTOR ELBOW, COMPATIBLE WITH INFRARED TUBE HEATERS, SURFACE

ALUMINUM HEAT REFLECTOR ELBOW, COMPATIBLE WITH INFRARED TUBE HEATERS, SURFACE

DAYTON

ALUMINUM HEAT REFLECTOR ELBOW, COMPATIBLE WITH INFRARED TUBE HEATERS, SURFACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALUMINUM HEAT REFLECTOR ELBOW, COMPATIBLE WITH INFRARED TUBE HEATERS, SURFACE

ALUMINUM HEAT REFLECTOR ELBOW, COMPATIBLE WITH INFRARED TUBE HEATERS, SURFACE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $111.61 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5VD83
  • Mfr. Model # 5VD83
  • UNSPSC # 40101822
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This aluminum heat reflector elbow includes two reflector pieces, assembly hardware, and is made of highly polished aluminum. It measures 13¾ inch width, 26½ inch height, 26½ inch depth. This aluminum heat reflector elbow is compatible with Dayton infrared tube heaters.

Technical Specs

  • ItemAluminum Heat Reflector Elbow
  • Compatible Mfr. Model Number3TZ71 L-Bend Fitting
  • Overall Height26 1/2 in
  • Overall Depth26 1/2 in
  • MaterialHighly Polished Aluminum
  • StandardsCSA Certified
  • Compatible with Product Type Dayton Infrared Tube Heaters
  • Component Type 90 Degrees Elbow Reflector
  • Overall Width 13 3/4 in
  • Mounting Type Surface
  • Includes (2) Reflector Pieces, Assembly Hardware
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list