This one-pack of 322 foil tape is silver. It is designed for use in industries like automotive and meets the standards for UL 723. This foil tape is for use both indoors and outdoors and has a tensile strength of 15 lb/in with a temperature range of 40 Degrees to 200 Degrees F, a thickness of 5 mil and is UV-resistant.
Technical Specs
ItemFoil Tape
Imperial Tape Length50 1/4 yd
Metric Tape Length46 m
Common IndustryAutomotive
Minimum Tape Performance Temperature40 Degrees F
Product FormContinuous Roll
Tape Backing MaterialAluminum
Tape Adhesive FormatSingle-Sided
Tape ColourSilver
Tape Backing ConstructionFoil
Adhesion to Steel130 oz/in
Tape Tensile Strength15 lb/in
Tape ShapeContinuous Roll
Tape TypeFoil Tape
Imperial Tape Width1 7/8 in
Metric Tape Width48 mm
EnvironmentIndoor, Outdoor
Maximum Tape Performance Temperature200 Degrees F
Tape Adhesive MaterialRubber
Liner IncludedYes
StandardsUL 723
Tape Resistance PropertiesUV-Resistant
Tape Thickness5 mil
Series322
Liner MaterialKraft Paper
Country of OriginUnited States
(subject to change)