!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALULOCK 3.5, TENSILE 2205 LB, RED/YLW/BL/GRN/WHT/ORNG, 300 X 32 X 22 MM, AL/STEEL, BX 250

ALULOCK 3.5, TENSILE 2205 LB, RED/YLW/BL/GRN/WHT/ORNG, 300 X 32 X 22 MM, AL/STEEL, BX 250

ABRIC

ALULOCK 3.5, TENSILE 2205 LB, RED/YLW/BL/GRN/WHT/ORNG, 300 X 32 X 22 MM, AL/STEEL, BX 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALULOCK 3.5, TENSILE 2205 LB, RED/YLW/BL/GRN/WHT/ORNG, 300 X 32 X 22 MM, AL/STEEL, BX 250

ALULOCK 3.5, TENSILE 2205 LB, RED/YLW/BL/GRN/WHT/ORNG, 300 X 32 X 22 MM, AL/STEEL, BX 250

ABRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $711.31 / BOX of 250

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANAAU35AA
  • Mfr. Model # AU35AA
  • UNSPSC # 24141504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.72 lbs

Product Details

This Alulock 3.5 variable-length cable seal is made of aluminum and features a galvanized steel cable, removable only with a tool. Its tensile strength is 2,205 pounds and it is for use with shipping containers, rail trucks, plastic distribution boxes, and petrochemical valves. It measures 300 millimetres in length x 32 in width x 22 in height with a thickness of 8.5 millimetres, and comes in red, yellow, blue, green, white, or orange. Available in a box of 250.

Technical Specs

  • ItemAlulock
  • MaterialAluminium
  • Length300mm
  • Height22mm
  • Material Thickness8.5mm
  • Type Cable Seal
  • Colour Red, Yellow, Blue, Green, White, Orange
  • Width 32mm
  • For Use With Shipping Containers Rail Trucks Plastic Distribution Boxes Petrochemical Valves
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list