DEPRESSED CENTRE GRINDING WHEEL, 1/4 IN, ALUMINUM OXIDE
DEPRESSED CENTRE GRINDING WHEEL, 1/4 IN, ALUMINUM OXIDE
WALTER SURFACE TECHNOLOGIES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
All-steel for steel and stainless (type 27) incorporates the latest developments in grain and bonding technology to lower your cost of grinding.
Technical Specs
- ItemDepressed Centre Wheel
- Connector Size7/8 in
- Grit30
- Overall Thickness0.125 in
- Compatible Tool TypeAngle Grinder
- Wheel TypeType 27
- ColourBlack
- Abrasive Material Aluminum Oxide
- Connector Type Threaded Hole
- Overall Diameter 4 1/2 in
- Primary Material Application Stainless Steel, Steel
- Series ALLSTEEL XTRA(TM)
- Maximum Operating Speed 13,300 RPM
- Country of Origin Hungary
(subject to change)
Related Products
-
CGW ABRASIVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.12
/ each
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.26
/ each
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.34
/ each
-
FLEXOVIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.22
/ each
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.02
/ each