!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALL PURPOSE CLEANER, JUG, 1 GALLON CONTAINER SIZE, READY TO USE, PLEASANT, 4 PK

ALL PURPOSE CLEANER, JUG, 1 GALLON CONTAINER SIZE, READY TO USE, PLEASANT, 4 PK

ZEP

ALL PURPOSE CLEANER, JUG, 1 GALLON CONTAINER SIZE, READY TO USE, PLEASANT, 4 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALL PURPOSE CLEANER, JUG, 1 GALLON CONTAINER SIZE, READY TO USE, PLEASANT, 4 PK

ALL PURPOSE CLEANER, JUG, 1 GALLON CONTAINER SIZE, READY TO USE, PLEASANT, 4 PK

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.56 / CASE of 4

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEPCA0567128
  • Mfr. Model # CA0567128
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Product Details

This green all-purpose Cleaner and Degreaser series all-purpose cleaner has a pleasant fragrance, and is ready-to-use. It is designed for use on/with porcelain, stainless steel, tile. This all-purpose cleaner meets the standards for UL, and comes in a jug container.

Technical Specs

  • ItemAll Purpose Cleaner
  • Container TypeJug
  • FragrancePleasant
  • Cleaner FormLiquid
  • ColourGreen
  • VOC Content0%
  • pH Level10.5 to 11.5
  • Product SeriesAll Purpose Cleaner and Degreaser
  • NonflammableFlammable
  • Surfaces for Use On Porcelain, Stainless Steel, Tile
  • Container Size 1 gal
  • Ready to Use/Concentrated Ready-to-Use
  • Standards UL Listed
  • Butyl Free Contains Butyl
  • NSF Rating Not Rated
  • pH Value Alkaline
  • Rinse Required Rinse Not Required
  • Net Weight 9.03 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list