!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALL METAL BODY FILLER, WATERPROOF, OSHA, METALLIC DARK SILVER, 26.974169255% VOC, 22 LB/1 GAL

ALL METAL BODY FILLER, WATERPROOF, OSHA, METALLIC DARK SILVER, 26.974169255% VOC, 22 LB/1 GAL

USC

ALL METAL BODY FILLER, WATERPROOF, OSHA, METALLIC DARK SILVER, 26.974169255% VOC, 22 LB/1 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALL METAL BODY FILLER, WATERPROOF, OSHA, METALLIC DARK SILVER, 26.974169255% VOC, 22 LB/1 GAL

ALL METAL BODY FILLER, WATERPROOF, OSHA, METALLIC DARK SILVER, 26.974169255% VOC, 22 LB/1 GAL

USC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $321.84 / each

EHC: EHC :
Min Qty 2 = $643.68

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USC14010
  • Mfr. Model # 14010
  • UNSPSC # 23181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Product Details

This All Metal body filler is metallic dark silver in colour and is aluminum-filled, rust- and water-proof. It is ideal for metal levelling, mending, and rust repair, for use over spot welds, and as a barrier coat or finish over all types of fillers. Its formula prevents bleed-through and bleaching.

Technical Specs

  • ItemAuto Body Filler
  • Compatible Surface Material2K Primers, Aged Sanded OEM Topcoats, Aluminum, Body Filler, Fibreglass, Galvanized Steel, SMC, Steel, Wood, Zinc Coated Steel
  • Container Size1 gal
  • Coating ApplicationDents, Dings, Hail Damage, Rust, Small Holes
  • FeaturesCan be Drilled or Tapped
  • Resistance PropertiesWaterproof
  • VOC Content265 g/L
  • Colour Family Silver
  • Colour Silver
  • Sub Brand ALL-METAL(R)
  • Dry Time 15 min
  • Flammability Flammable
  • Standards OSHA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list