ANTIFATIGUE MAT, RIBBED, 3 X 5 FT, ⅜ IN THICK, BLACK, PVC FOAM, BEVELED EDGE
ANTIFATIGUE MAT, RIBBED, 3 X 5 FT, ⅜ IN THICK, BLACK, PVC FOAM, BEVELED EDGE
NOTRAX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This black anti-fatigue mat has a closed cell vinyl sponge backing, and a closed cell PVC foam surface. It measures 3 feet x 5 feet and is 3/8 inch thick. It also features a beveled edge, a ribbed surface, and has a rectangular shape.
Technical Specs
Item Anti-Fatigue Mat
Width 3 ft
Mat Shape Rectangle
Surface Material Closed Cell PVC Foam
Colour Black
Backing Material Closed Cell Vinyl Sponge
Length 5 ft
Thickness 3/8 in
Mat Product Type Anti-Fatigue Mat
Edge Style Bevelled
Standards ASTM C1028-96, ASTM D2240-02, CPSC-FF-1-70, ASTM D-2859, ASTM D1004-94A-03, ASTM D412, ASTM D3884-01
Antimicrobial No
Country of Origin United States
(subject to change)
Alternate Products
NOTRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$100.43
/ each
NOTRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.69
/ each
NOTRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$102.76
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.08
/ each