!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREWDRIVER, 1/4 IN QUICK CHANGE, GENERAL DUTY, 2.5 FT-LB TO 8 FT-LB, 800 RPM FREE SPEED

SCREWDRIVER, 1/4 IN QUICK CHANGE, GENERAL DUTY, 2.5 FT-LB TO 8 FT-LB, 800 RPM FREE SPEED

SPEEDAIRE

SCREWDRIVER, 1/4 IN QUICK CHANGE, GENERAL DUTY, 2.5 FT-LB TO 8 FT-LB, 800 RPM FREE SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER, 1/4 IN QUICK CHANGE, GENERAL DUTY, 2.5 FT-LB TO 8 FT-LB, 800 RPM FREE SPEED

SCREWDRIVER, 1/4 IN QUICK CHANGE, GENERAL DUTY, 2.5 FT-LB TO 8 FT-LB, 800 RPM FREE SPEED

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $280.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF21AA80
  • Mfr. Model # 21AA80
  • UNSPSC # 27131512
  • CATALOGUE PAGE # 1565
  • Shipping Weight 3.1 lbs

Technical Specs

  • ItemScrewdriver
  • Torque Range2.5 ft-lb to 8 ft-lb
  • Min. Torque2.5 ft-lb
  • Drive Size1/4 in
  • Clutch TypeCushion
  • Duty RatingGeneral Duty
  • Variable SpeedNo
  • Side to Centre1 in
  • Air Consumption16 cfm
  • Min. Hose Size3/8 in
  • Noise Level86 dB
  • Handle TypeInline
  • Housing MaterialAluminum
  • Tool Weight2.7 lb
  • Overall Length10 1/4 in
  • Tool BrandSPEEDAIRE
  • Power Source Air-Powered
  • Max. Torque 8 ft-lb
  • Free Speed 800 RPM
  • Hex Bit 1/4 in Quick Change
  • Clutch Setting Location Internal
  • Reversible Yes
  • Number of Speed Settings Continuous
  • Air Pressure 90 psi
  • Air Inlet 1/4 in NPT
  • Exhaust Location Rear
  • Vibration Level 1.7 m/sq sec
  • Handle Material Aluminum
  • Throttle Type Lever
  • Overall Height 2 3/4 in
  • Overall Width 2 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list