RANDOM ORBITAL SANDER, HOOK-AND-LOOP, 12000 RPM, 90 PSI, 0.3 HP, FOR 1/4" THREADS
RANDOM ORBITAL SANDER, HOOK-AND-LOOP, 12000 RPM, 90 PSI, 0.3 HP, FOR 1/4" THREADS
CHICAGO PNEUMATIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Remove surface coatings and rust with this hook-and-loop random orbital sander made for 1/4" threads. With a speed that works up to 12,000 RPM, 0.3 horsepower, and required pressure of 90 PSI, this product will get the job done fast and effectively. This product is made of composite material.
Technical Specs
Item Air Orbital Sander
Disc Motion Random Orbital
Motor Type Gearless
Orbit Diameter 3/16 in
Air Consumption 16 cfm
Air Inlet Size 1/4 in
Minimum Hose Size 3/8 in
Throttle Type Lever
Air Inlet Gender Female
Tool Weight 1.7 lb
Includes Pad Wrench, Lock Ring Wrench
Maximum Disc Speed 12,000 RPM
Vacuum Type Non-Vacuum
Abrasive Mount Type Hook-and-Loop
Duty Medium Duty
Horsepower 0.3 hp
Required Pressure 90 psi
Air Inlet Type NPT
Exhaust Location Rear
Tool Series CP7255
Tool Length 7 5/16 in
Average Flow Rate 8 cfm
Maximum Disc Diameter 6 in
Tool Height 4 1/8 in
Country of Origin Taiwan
(subject to change)