AIR ORBITAL SANDER, 5 IN, ADHESIVE-BACKED, 3/16 IN ORBIT, NON-VACUUM, HEAVYWEIGHT, 0.3 HP
AIR ORBITAL SANDER, 5 IN, ADHESIVE-BACKED, 3/16 IN ORBIT, NON-VACUUM, HEAVYWEIGHT, 0.3 HP
DYNABRADE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Dynorbital supreme random orbital sander. Free speed: 12,000 RPM. Air inlet NPT(F): 1/4 inch. Pad diameter: 5 inches. Non-vacuum.
Technical Specs
- ItemAir Orbital Sander
- Disc MotionRandom Orbital
- Motor TypeGearless
- Orbit Diameter3/16 in
- Air Consumption18 cfm
- Air Inlet Size1/4 in
- Minimum Hose Size1/4 in
- Tool SeriesDynorbital Supreme
- Tool Weight2 lb
- IncludesLow Profile, Premium Urethane Weight-Mated Sanding Pad, Vacuum Conversion Kits
- Maximum Disc Speed12,000 RPM
- Vacuum Type Non-Vacuum
- Abrasive Mount Type Adhesive
- Duty Heavy Duty
- Horsepower 0.3 hp
- Required Pressure 90 psi
- Air Inlet Type NPT
- Exhaust Location Rear
- Tool Length 6 1/2 in
- Average Flow Rate 4.5 cfm
- Maximum Disc Diameter 5 in
- Tool Height 3 5/8 in
- Country of Origin United States
(subject to change)
Related Products
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.43
/ each
-
DYNABRADE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.88
/ each
-
DYNABRADE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.79
/ each
-
DYNABRADE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.34
/ each
-
DYNABRADE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.12
/ each
-
DYNABRADE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.44
/ each
-
DYNABRADE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.85
/ each
-
DYNABRADE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.54
/ each
-
DYNABRADE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.36
/ each
-
DYNABRADE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$277.44
/ each
-
DYNABRADE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$115.70
/ each
-
DYNABRADE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.71
/ each
-
DYNABRADE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.71
/ each