AIR ORBITAL SANDER, 6 IN, ADHESIVE-BACKED, 3/16 IN ORBIT, NON-VACUUM, MIDWEIGHT, 4151
AIR ORBITAL SANDER, 6 IN, ADHESIVE-BACKED, 3/16 IN ORBIT, NON-VACUUM, MIDWEIGHT, 4151
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Vacuum-ready random orbital sander. Low vibration model produces ultra high-quality finishes. Extracts dust and particles through and around pad. Sanding pad features unique design with 1/2 in. holes for efficient operation. Durable lightweight composite design. Lubrication free motor.
Technical Specs
Item Air Orbital Sander
Disc Motion Random Orbital
Motor Type Gearless
Orbit Diameter 3/16 in
Air Consumption 8 cfm
Air Inlet Size 1/4 in
Minimum Hose Size 5/16 in
Exhaust Location Rear
Tool Series 4151
Tool Length 7 1/2 in
Average Flow Rate 8 cfm
Maximum Disc Diameter 6 in
Vacuum Type Non-Vacuum
Abrasive Mount Type Adhesive
Duty Light Duty
Horsepower 0.2 hp
Required Pressure 90 psi
Air Inlet Type NPT
Dust Collection Type Included Vacuum Hose Mount
Throttle Type Lever
Air Inlet Gender Female
Tool Weight 1.9 lb
Includes 6 in Face Pad
Maximum Disc Speed 12,000 RPM
Country of Origin China
(subject to change)
Related Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.29
/ each