!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR MOTOR SERVICE KIT

AIR MOTOR SERVICE KIT

INGERSOLL RAND / ARO

AIR MOTOR SERVICE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR MOTOR SERVICE KIT

AIR MOTOR SERVICE KIT

INGERSOLL RAND / ARO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $208.41 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ARO637316
  • Mfr. Model # 637316
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • ItemAir Motor Repair Kit
  • Includes(2) 94518 U-Cups, (2) Polymodal, (2) Track Gaskets, (2) Y240-7 U-Cups, (4) O-Rings, (4) Y325-206 O-Rings, 1 in Non-Metallic, 1.5 in O-Ring, 1/2 in Metallic and Non-Metallic O-Ring, 1/2 in Metallic/Non-Metallic O-Ring, 1/4 in Non-Metallic O-Ring, 2 in Metallic O-Ring, 3 in Metallic O-Ring, Grease Packet, Operators Manual, PD20X-X 2 in O-Ring
  • Compatible with BrandAro
  • Compatible with SeriesN
  • Kit Type Repair Kit
  • Product Type Air Motor Repair Kit
  • Compatible with Manufacturer Model Number NM2304A-11-311, NM2304A-11-511, NM2304A-11-C11, NM2304A-41-311, NM2304A-41-511, NM2304A-41-C11, NM2304A-81-311, NM2304A-91-311, NM2304A-A1-311, NM2304A-B1-311, NM2304B-11-311, NM2304B-11-31B, NM2304B-11-C11, NM2304B-11-C1B, NM2304B-11-W11, NM2304B-41-311, NM2304B-41-C11
  • For Use With NM2304A-11-311, NM2304A-11-511, NM2304A-11-C11, NM2304A-41-311, NM2304A-41-511, NM2304A-41-C11, NM2304A-81-311, NM2304A-91-311, NM2304A-A1-311, NM2304A-B1-311, NM2304B-11-311, NM2304B-11-31B, NM2304B-11-C11, NM2304B-11-C1B, NM2304B-11-W11, NM2304B-41-311, NM2304B-41-C11

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list