!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR MOTOR, 0.42 HP, 13.5 IN-LB TORQUE, 6,000 RPM, 30 CFM, FOOT/HUB, 1/4 IN NPT THREAD, CCW

AIR MOTOR, 0.42 HP, 13.5 IN-LB TORQUE, 6,000 RPM, 30 CFM, FOOT/HUB, 1/4 IN NPT THREAD, CCW

SPEEDAIRE

AIR MOTOR, 0.42 HP, 13.5 IN-LB TORQUE, 6,000 RPM, 30 CFM, FOOT/HUB, 1/4 IN NPT THREAD, CCW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR MOTOR, 0.42 HP, 13.5 IN-LB TORQUE, 6,000 RPM, 30 CFM, FOOT/HUB, 1/4 IN NPT THREAD, CCW

AIR MOTOR, 0.42 HP, 13.5 IN-LB TORQUE, 6,000 RPM, 30 CFM, FOOT/HUB, 1/4 IN NPT THREAD, CCW

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $417.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SDR22UX58
  • Mfr. Model # 22UX58
  • UNSPSC # 27131508
  • CATALOGUE PAGE # 1610
  • Shipping Weight 11.12 lbs

Technical Specs

  • ItemAir Motor
  • Maximum Torque13.5 in-lb
  • Maximum Flow Rate30 cfm
  • Mount TypeFoot, Hub
  • Air Inlet TypeNPT
  • RotationCCW
  • Air Consumption30 cfm
  • Housing Material FinishPainted
  • Manufacturers Warranty Length1 yr
  • Maximum Operating Pressure80 psi
  • Minimum Flow Rate5.28 cfm
  • Motor Frame MaterialCast Iron
  • Nameplate Speed300 RPM
  • Output Shaft TypeD-Shaft
  • Overall Height4 1/8 in
  • Overall Width4 in
  • Shaft OrientationInline
  • Weight9.92 lb
  • Output Power @ Maximum Speed 0.42 hp
  • No Load Speed 6,000 RPM
  • Shaft Diameter 1/2 in
  • Inlet Size 1/4 in
  • Housing Material Cast Iron
  • Shaft Length 1 1/8 in
  • Air Inlet Center to Center Distance 2 1/2 in
  • Includes Muffler
  • Maximum Ambient Temperature 250 Degrees F
  • Minimum Ambient Temperature 0 Degrees F
  • Minimum Operating Pressure 1.4 bar
  • Mounting Orientation Any Angle
  • Number of Vanes 4
  • Outside Diameter 4 in
  • Overall Length 5 7/8 in
  • Shaft Material Steel
  • System of Measurement Inch
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list