!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR IMPACT WRENCH, PISTOL GRIP, EXTENDED, COMPACT, GENERAL DUTY, 3/4 IN SQUARE DRIVE SIZE

AIR IMPACT WRENCH, PISTOL GRIP, EXTENDED, COMPACT, GENERAL DUTY, 3/4 IN SQUARE DRIVE SIZE

INGERSOLL RAND

AIR IMPACT WRENCH, PISTOL GRIP, EXTENDED, COMPACT, GENERAL DUTY, 3/4 IN SQUARE DRIVE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR IMPACT WRENCH, PISTOL GRIP, EXTENDED, COMPACT, GENERAL DUTY, 3/4 IN SQUARE DRIVE SIZE

AIR IMPACT WRENCH, PISTOL GRIP, EXTENDED, COMPACT, GENERAL DUTY, 3/4 IN SQUARE DRIVE SIZE

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,800.14 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG2146Q1MAX3
  • Mfr. Model # 2146Q1MAX-3
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.9 lbs

Technical Specs

  • ItemAir Impact Wrench
  • Air Consumption14 cfm
  • Air Pressure90 psi
  • Min. Hose Size1/2 in
  • Duty RatingGeneral Duty
  • Fastening Torque1,300 ft-lb
  • Impact RatedImpact Rated
  • Impact Sound Level105 dBA
  • Number of Speed Settings4
  • Max. Bolt Capacity1 in
  • Drive TypeExtended
  • Clutch StyleTwin Hammer
  • Vibration Level8.4 m/sq sec
  • Handle MaterialComposite
  • Handle TypePistol Grip
  • Built-In LightNo Built-In Light
  • IncludesEfficient Motor with an Innovative Pressure Gauge
  • StandardsCE, UKCA, EAC
  • Power Source Air Powered
  • Air Inlet 3/8 in NPT Female
  • Max. Air Pressure 90 psi
  • Exhaust Location Bottom
  • Breakaway Torque 1,450 ft-lb
  • Free Speed 5,500 RPM
  • Explosive Environment Rated Not Explosive Environment Rated
  • Impacts per Minute 1,075 ipm
  • Power to Weight Ratio 227.3 ft-lb/lb
  • Drive Size 3/4 in Square
  • Retainer Type Friction Ring, Through Hole
  • Tool Style Compact
  • Overall Length 11 1/2 in
  • Housing Material Composite, Steel
  • Tool Brand Ingersoll Rand
  • Features 2,000 ft-lb of Nut Busting Torque and the Ability to Monitor Pressure for Optimum Performance, 6-Vane Motor Delivers Added Power, Ability to Quickly Dial-In Optimal Power Settings, Anodized End Plate, Cold-Forged Twin Hammer Impact Mechanism and Motor Deliver More Torque Durability and Efficiency, Innovative Pressure Gauge, Optimized Air Flow, Patented One-Hand Forward/Reverse and Feather-Touch Trigger Provides Maximum Control, Steel Hammer Case Stands Up to Drops and Everyday Abuse
  • Tool Weight 8.8 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list