IMPACT WRENCH, PISTOL GRIP, STANDARD, FULL-SIZE, INDUSTRIAL DUTY, 3/4 IN SQUARE DRIVE SIZE, 5,200 RPM
IMPACT WRENCH, PISTOL GRIP, STANDARD, FULL-SIZE, INDUSTRIAL DUTY, 3/4 IN SQUARE DRIVE SIZE, 5,200 RPM
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Specifically designed to meet ATEX Zone 1 or Zone 2 requirements and armed with a titanium hammer case and a corrosion preventative treatment, this ATEX certified impact wrench is rust and corrosion resistant. ATEX Marking: ATEX 2014/34/EU and Ex h IIA T6 Gb X. ISO 80079-36 Certified
Technical Specs
Item Impact Wrench
Air Consumption 60 cfm
Air Pressure 90 psi
Min. Air Pressure 90 psi
Exhaust Location Bottom
Breakaway Torque 1,600 ft-lb
Free Speed 5,200 RPM
Explosive Environment Rated ATEX Certified
Impact Sound Level 96 dB
Number of Speed Settings Continuous
Max. Bolt Capacity 3/4 in
Drive Type Standard
Clutch Style Twin Hammer
Vibration Level 10.5 m/sq sec
Handle Material Metal
Handle Type Pistol Grip
Built-In Light No
Tool Weight 12 lb
Power Source Air Powered
Air Inlet 3/8 in NPT
Max. Air Pressure 100 psi
Min. Hose Size 1/2 in
Duty Rating Industrial Duty
Fastening Torque 1,600 ft-lb
Impact Rated Yes
Explosive Environment Rating ATEX Zone 1
Impacts per Minute 1,050
Power to Weight Ratio 133.3 ft-lb/lb
Drive Size 3/4 in Square
Retainer Type Friction Ring, Through Hole
Tool Style Full-Size
Overall Length 8 7/8 in
Housing Material Metal
Tool Brand Ingersoll Rand
Features Durability, Multiple Trigger Options, Reliability
Standards EN ISO 28927-2:2009, EN ISO 15744:2008, EN ISO 11148-6:2012, EN ISO 80079-36:2016, EN ISO 80079-37:2016
Country of Origin United States
(subject to change)