!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT WRENCH, AIR, 3/8 IN, 11500 RPM, RING, 6-7/8 IN, STEEL/COMPOSITE

IMPACT WRENCH, AIR, 3/8 IN, 11500 RPM, RING, 6-7/8 IN, STEEL/COMPOSITE

CHICAGO PNEUMATIC

IMPACT WRENCH, AIR, 3/8 IN, 11500 RPM, RING, 6-7/8 IN, STEEL/COMPOSITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, AIR, 3/8 IN, 11500 RPM, RING, 6-7/8 IN, STEEL/COMPOSITE

IMPACT WRENCH, AIR, 3/8 IN, 11500 RPM, RING, 6-7/8 IN, STEEL/COMPOSITE

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $701.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP6728P05R
  • Mfr. Model # CP6728P05R
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 1561
  • Shipping Weight 4.55 lbs

Product Details

This air impact wrench has a composite grip handle and has a minimum hose size of 3/8 inches. It has a maximum bolt capacity of 3/8 inches. This impact wrench has a 1/4 inch air inlet and has a free speed of 11,500 RPM. It features a ring-type retainer, an ergonomic reverse and power setting, and a twin hammer in an oil bath. This impact wrench is 6-7/8 inches long and has a steel housing and comes with a bail.

Technical Specs

  • ItemImpact Wrench
  • Air Inlet1/4 in
  • Duty RatingIndustrial Duty
  • Free Speed11,500 rpm
  • Retainer TypeRing
  • Overall Length7 in
  • Housing MaterialComposite
  • FeaturesAdvantages, and Benefits" of the Product or Other Sell Copy Type Information, Concise Listing of Key Product Features That are not Duplicated in Other Attribute Values. Not to be Used for Detailed "Features
  • Tool Weight3.7 lb
  • Air Consumption 4 lps
  • Min. Hose Size 3/8 in
  • Breakaway Torque 260 ft-lb
  • Max. Bolt Capacity 1/2 in
  • Clutch Style Twin Hammer
  • Handle Material Composite
  • Handle Type Pistol
  • Includes Protective Cover and Suspension Hook
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list