!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT WRENCH, RIGHT ANGLE, STANDARD, COMPACT, INDUSTRIAL DUTY, 3/8 IN SQUARE DRIVE SIZE

IMPACT WRENCH, RIGHT ANGLE, STANDARD, COMPACT, INDUSTRIAL DUTY, 3/8 IN SQUARE DRIVE SIZE

INGERSOLL RAND

IMPACT WRENCH, RIGHT ANGLE, STANDARD, COMPACT, INDUSTRIAL DUTY, 3/8 IN SQUARE DRIVE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, RIGHT ANGLE, STANDARD, COMPACT, INDUSTRIAL DUTY, 3/8 IN SQUARE DRIVE SIZE

IMPACT WRENCH, RIGHT ANGLE, STANDARD, COMPACT, INDUSTRIAL DUTY, 3/8 IN SQUARE DRIVE SIZE

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $853.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG2015MAX
  • Mfr. Model # 2015MAX
  • UNSPSC # 27111700
  • CATALOGUE PAGE # 1561
  • Shipping Weight 4.2 lbs

Product Details

3/8 inch Hammerhead Impactool(TM). 180 ft-lbs (244 Nm) max torque and 7,100 RPM. Feather-touch trigger, two-position forward power regulator, and conveniently located forward/reverse ring provide precise control. Head height of under 2 inches and reactionless torque.

Technical Specs

  • ItemImpact Wrench
  • Air Consumption19 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque180 ft-lb
  • Free Speed9,000 RPM
  • Impact Sound Level97 dB
  • Number of Speed SettingsContinuous
  • Max. Bolt Capacity3/8 in
  • Drive TypeStandard
  • Clutch StyleJumbo Hammer
  • Vibration Level17.4 m/sq sec
  • Handle MaterialComposite
  • Handle TypeRight Angle
  • Built-In LightNo
  • IncludesTool Only
  • StandardsEN ISO 28927-2, EN ISO11148-6, EN ISO15744
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT
  • Max. Air Pressure 100 psi
  • Min. Hose Size 3/8 in
  • Duty Rating Industrial Duty
  • Fastening Torque 160 ft-lb
  • Impact Rated Yes
  • Impacts per Minute 2,100
  • Power to Weight Ratio 52.9 ft-lb/lb
  • Drive Size 3/8 in Square
  • Retainer Type Friction Ring
  • Tool Style Compact
  • Overall Length 13 in
  • Housing Material Composite
  • Tool Brand Ingersoll Rand
  • Features Feather Touch Trigger, Lightweight, Durable and Easy to Use
  • Tool Weight 3.4 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list