!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR HOSE, COUPLED ASSEMBLY, 1 IN HOSE ID, 50 FT HOSE L, NITRILE, PVC NITRILE, 50 FT L

AIR HOSE, COUPLED ASSEMBLY, 1 IN HOSE ID, 50 FT HOSE L, NITRILE, PVC NITRILE, 50 FT L

CONTINENTAL

AIR HOSE, COUPLED ASSEMBLY, 1 IN HOSE ID, 50 FT HOSE L, NITRILE, PVC NITRILE, 50 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR HOSE, COUPLED ASSEMBLY, 1 IN HOSE ID, 50 FT HOSE L, NITRILE, PVC NITRILE, 50 FT L

AIR HOSE, COUPLED ASSEMBLY, 1 IN HOSE ID, 50 FT HOSE L, NITRILE, PVC NITRILE, 50 FT L

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,194.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4XV55
  • Mfr. Model # MSH100-50MM-G
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.5 lbs

Technical Specs

  • ItemAir Hose
  • Hose ColourYellow
  • Hose Length50 ft
  • Fitting Size1 in x 1 in
  • Fitting MaterialZinc Plated Steel x Zinc Plated Steel
  • StandardsARPM Class B, MSHA 2G-IC-14C/38
  • Hose Tube MaterialNitrile
  • Compatible ChemicalsDeionized Water, Fresh Water, Salt Water
  • Hose ConfigurationCoupled Assembly
  • Hose Fitting A Size1 in
  • Hose Fitting B MaterialZinc-Plated Steel
  • Hose Fitting B TypeMNPT
  • Hose Inside Dia. 1 in
  • Hose Outside Dia. 1 7/16 in
  • Max. Working Pressure @ 70 F 1,000 psi
  • Fitting Type MNPT x MNPT
  • Temp. Range -20 Degrees to 210 Degrees F
  • Hose Cover Material PVC Nitrile
  • Safety Factor 4:1
  • For Media Type Air, Water
  • Hose Fitting A Material Zinc-Plated Steel
  • Hose Fitting A Type MNPT
  • Hose Fitting B Size 1 in
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list