!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR HOSE, 1½ IN HOSE ID, YELLOW, 2 IN HOSE OUTSIDE DIAMETER, 50 FT HOSE LENGTH

AIR HOSE, 1½ IN HOSE ID, YELLOW, 2 IN HOSE OUTSIDE DIAMETER, 50 FT HOSE LENGTH

CONTINENTAL

AIR HOSE, 1½ IN HOSE ID, YELLOW, 2 IN HOSE OUTSIDE DIAMETER, 50 FT HOSE LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR HOSE, 1½ IN HOSE ID, YELLOW, 2 IN HOSE OUTSIDE DIAMETER, 50 FT HOSE LENGTH

AIR HOSE, 1½ IN HOSE ID, YELLOW, 2 IN HOSE OUTSIDE DIAMETER, 50 FT HOSE LENGTH

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,080.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1ZNC7
  • Mfr. Model # MSH150-50MF-G
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.0 lbs

Technical Specs

  • ItemAir Hose
  • Hose ColourYellow
  • Hose Length50 ft
  • Fitting Size1-1/2 in x 1-1/2 in
  • Fitting MaterialZinc Plated Steel x Zinc Plated Steel
  • StandardsARPM Class B, MSHA 2G-IC-14C/38
  • Hose Tube MaterialNitrile
  • Compatible ChemicalsDeionized Water, Fresh Water, Salt Water
  • Hose ConfigurationCoupled Assembly
  • Hose Fitting A Size1 1/2 in
  • Hose Fitting B MaterialZinc-Plated Steel
  • Hose Fitting B TypeMNPT
  • Hose Inside Dia. 1 1/2 in
  • Hose Outside Dia. 2 in
  • Max. Working Pressure @ 70 F 1,000 psi
  • Fitting Type FNPT x MNPT
  • Temp. Range -20 Degrees to 210 Degrees F
  • Hose Cover Material PVC Nitrile
  • Safety Factor 4:1
  • For Media Type Air, Water
  • Hose Fitting A Material Zinc-Plated Steel
  • Hose Fitting A Type FNPT
  • Hose Fitting B Size 1 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list