!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR CHAIN HOIST, YELLOWHOIST AIR 2T 50FT L 46FT CORD 10FPM

AIR CHAIN HOIST, YELLOWHOIST AIR 2T 50FT L 46FT CORD 10FPM

KITO

AIR CHAIN HOIST, YELLOWHOIST AIR 2T 50FT L 46FT CORD 10FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CHAIN HOIST, YELLOWHOIST AIR 2T 50FT L 46FT CORD 10FPM

AIR CHAIN HOIST, YELLOWHOIST AIR 2T 50FT L 46FT CORD 10FPM

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12,278.67 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOTCR2000C2-50-46
  • Mfr. Model # TCR2000C2-50-46
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 203.0 lbs

Product Details

This air chain hoist is yellow. This air chain hoist meets the standards for ASME B30.16.

Technical Specs

  • ItemAir Hoist
  • Maximum Lifting Capacity2 ton
  • ControlsCord
  • Maximum Air Pressure90 psi
  • Maximum Air Consumption90 cfm
  • Body Length340 mm
  • Body Width193 mm
  • Brake TypeSelf-Adjusting Brake
  • Chain Length50 ft.
  • Included ComponentsAir Filter & Lubricator
  • Lifting Hook TypeSwivel Hook
  • Lifting Hook Opening Width28 mm
  • Minimum Air Pressure60 psi
  • Overload Protection IncludedYes
  • Body FinishYellow paint
  • Mfr. Warranty Length1 yr
  • StandardsASME B30.28
  • Minimum Lift Speed10 ft/min
  • Mount Type Hook
  • Air Inlet Type NPT
  • Headroom 21.8 in
  • Maximum Lifting Length 50 ft
  • Air Inlet Size 3/4 in
  • Body Material Cast Iron
  • Includes Brake Yes
  • Chain Grade Grade 80
  • Chain Material Steel
  • Colour Yellow
  • Lifting Hook Material Carbon Steel
  • Minimum Air Consumption 30 cfm
  • Number of Load Chains 2
  • Sound Level 80.5 dBA
  • Chain Finish Nickel Plated
  • Resistance Properties Corrosion-Resistance Chain
  • Maximum Lift Speed 17 ft/min
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list