AIR HOIST, CORD CONTROL, HOOK MOUNT, LD CAP 2 TON, 15 FT LIFT, 11 FPM, YELLOW
AIR HOIST, CORD CONTROL, HOOK MOUNT, LD CAP 2 TON, 15 FT LIFT, 11 FPM, YELLOW
KITO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This air hoist features cord control, a 15-foot lift, and a lift speed of 11 feet per minute. This yellow hook-mounted hoist has a two-ton load capacity, a motor brake, 53 CFM air consumption, and 90 PSI air pressure. The housing measures 20 x 16 inches with a 1/2-inch NPT inlet size.
Technical Specs
Item Air Hoist
Maximum Lifting Capacity 2 ton
Controls Cord
Maximum Air Pressure 90 psi
Maximum Air Consumption 90 cfm
Body Length 340 mm
Body Width 193 mm
Brake Type Self-Adjusting Brake
Chain Length 15 ft
Included Components Air Filter & Lubricator
Lifting Hook Type Swivel Hook
Lifting Hook Opening Width 1 1/9 in
Minimum Air Pressure 60 psi
Overload Protection Included Yes
Body Finish Yellow paint
Mfr. Warranty Length 1 yr
Standards ASME B30.16
Minimum Lift Speed 10 ft/min
Mount Type Hook
Air Inlet Type NPT
Headroom 21 4/5 in
Maximum Lifting Length 15 ft
Air Inlet Size 3/4 in
Body Material Cast Iron
Includes Brake Yes
Chain Grade Grade 80
Chain Material Steel
Colour Yellow
Lifting Hook Material Carbon Steel
Minimum Air Consumption 30 cfm
Number of Load Chains 2
Sound Level 80.5 dBA
Chain Finish Nickel Plated
Resistance Properties Corrosion-Resistance Chain
Maximum Lift Speed 17 ft/min
Country of Origin Japan
(subject to change)