AIR HOIST, CORD CONTROL, HOOK MOUNT, LD CAP 0.5 TON, 15 FT LIFT, 60 FPM, YELLOW
AIR HOIST, CORD CONTROL, HOOK MOUNT, LD CAP 0.5 TON, 15 FT LIFT, 60 FPM, YELLOW
KITO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This air hoist features cord control, a 15-foot lift, and a lift speed of 60 feet per minute. This yellow hook-mounted hoist has a 0.5-ton load capacity, a motor brake, 60 CFM air consumption, and 90 PSI air pressure. The housing measures 19 x 15 inches with a 1/2-inch NPT inlet size.
Technical Specs
Item Air Hoist
Maximum Lifting Capacity 1/2 ton
Controls Cord
Maximum Air Pressure 90 psi
Maximum Air Consumption 75 cfm
Body Length 366 mm
Body Width 8.7 in
Brake Type Self-Adjusting Brake
Chain Length 15 ft
Included Components Air Filter & Lubricator
Lifting Hook Type Swivel Hook
Lifting Hook Opening Width 1 in
Minimum Air Pressure 60 psi
Overload Protection Included Yes
Body Finish Yellow paint
Mfr. Warranty Length 1 yr
Standards ASME B30.21
Minimum Lift Speed 60 ft/min
Mount Type Hook
Air Inlet Type NPT
Headroom 16 1/3 in
Maximum Lifting Length 15 ft
Air Inlet Size 3/4 in
Body Material Aluminum
Includes Brake Yes
Chain Grade Grade 80
Chain Material Steel
Colour Yellow
Lifting Hook Material Carbon Steel
Minimum Air Consumption 60 cfm
Number of Load Chains 1
Sound Level 80.5 dBA
Chain Finish Nickel Plated
Resistance Properties Corrosion-Resistance Chain
Maximum Lift Speed 108 ft/min
Country of Origin Japan
(subject to change)